The Super-E general purpose AC motors from Baldor-Reliance are offered in single- and three-phase open and enclosed constructions for a wide range of applications. The motors offer NEMA Premium efficiency and are designed to be inverter ready with variable torque speed ranges. Baldor 37J908S518G1 general-purpose three-phase enclosed motor can be mounted in any position and its heavy-gauge steel frame and gasketed conduit box makes it ideal for harsh applications, such as unit & baggage handling, air handling, compressors and pumps. Other features of the motor include:
- Class F insulation
- Rated output: 10 hp
- Full-load torque: 29.5 LB-FT
- Maximum rotational speed: 1770 rpm
- Totally enclosed fan-cooled (TEFC) enclosure restricting outer air to circulate inside of the motor, resulting in increased protection from weather and dirt
Raptor Supplies is an authorised distributor of Baldor Motor general-purpose, farm-duty, jet pump and condenser motors. We serve customers in the UK, EU, Middle East, Africa and Southeast Asia with our expanding portfolio of more than 650,000 MRO products. If you’re searching an old part number, a replacement part or product not on our website, feel free to reach us at +44 7786311597 (WhatApp) or email at sales@raptorsupplies.com.