+44-2032875224
sales@raptorsupplies.com
Menu

Straval Strainers and Valves

0 Comments

Stra-val logo

Looking for Stra-Val valves outside the US? Look no further as Raptor Supplies now offers the strainer and valve product lines of Straval, a US-based OEM that designs and manufacturers a full range of the following valves and strainers:

Their low and high pressure valves, regulators and strainers are sold in a variety of different configurations; with connection sizes ranging from 1/8″ – 6″, designed to operate at pressures of between 0.30 – 50 psi and temperatures up to 600 F.

Straval offers their valves with a variety of end-connections, including:

  • Threaded NPT
  • Sanitary Tri-clamp
  • Flanged (ANSI B16.5)
  • Flanged (SAE J518)

Their valves are also available in a variety of materials, including:

  • Metallic: stainless steel, steel, brass, titanium, monel, hastelloy c276 and alloy 20 (other alloys available on request)
  • Plastic: PVDF (Kynar), Teflon (PTFE), PVC and CPVC

The company keeps some items as stock but the majority of their finished products are not stocked but generally with a 1 – 2 week timeframe for standard materials. You can browse Straval’s entire product line by visiting their website¬†https://straval.com/

1 thought on “Straval Strainers and Valves”

  1. Hello. impressive job. I did not imagine this. This is a great story. Thanks!

Leave a Reply

Your e-mail address will not be published. Required fields are marked *