Food Grade Mixer – Kushlan 450DD UK

Need to mix coffee, tea, or flour ingredients? Kushlan offers an affordable / easy to use food grade drum mixer for both DIY and commercial use.

Kushlan Products’ durable food grade mixers are sold in either FDA-approved polyethylene 450DD or stainless steel 550SS drum models. Products have high-quality construction to ensure a consistent and homogenised mix.

Kushlan Food Grade MIxer
Kushlan 450DD mixer with plastic drum

Kushlan 450DD mixers are ideal for mixing loads weighing up to 200 lb. The Kushlan food grade mixer can easily mix teas, coffee, seed, flour and or any dry foodstuffs.

Comes with a 28 RPM brushless 115V electric motor and 2 molded paddles. As a result, the Kushlan 450DD food grade cement mixer can be discharged and swivel in any direction. 

Furthermore, this model features removable handles & flat free wheels for easy transportation and can be disassembled for easy storage. The food grade drum mixer operates on a standard 120V and 50 / 60hz electrical supply but can be used on 220v electrical supply with a voltage converter (sold separately).

Kushlan now offers a 220V for customers outside the United States (contact us for pricing and lead time). The unit is UL and CSA certified and CE approved for use in EU markets.

The unit ships assembled on a 40″ x 48″ pallet and weighs 180 lbs and can be shipped via either air or sea freight.

Why purchase a Kushlan 450DD Food Mixer?

Kushlan 450DD food grade mixer comes with a durable steel tubing frame, made of galvanised steel. The FDA-approved polyethylene white-coloured drum liner in these mixers can be adjusted to the desired angles for different mixes. These 5/16″ (0.80 cm) thick drums resist dents, cracks and rust.

Unit comes standard with a 3/4-HP capacitor start motor that offers high torque. The 450DD mixer includes one removable drum liner and lid, ideal for users that need to mix different batches of foodstuffs that have to be mixed separately.

To operate, simply insert the drum liner into the mixer unit. Cover the drum with the drum lid (if required), and turn on the machine. When mixing is complete, just turn off the unit and empty the drum contents as needed.

Technical Specifications

  • Maximum Height: 62″
  • Length: 25″
  • Width: 36″
  • Weight: 115 lbs
  • Drum Diameter: 22″
  • Drum Opening: 18″
  • ​Drum Gauge: 5/16″
  • Drum Rotations: 28 RPM
  • Wheel Diameter: 10″
  • Wheel Width: 2-1/4″
  • Voltage: 120 Volts / 1-phase

How to buy Kushlan Food Grade Mixers?

Raptor Supplies is the official international distributor / dealer of Kushlan Products. We offer the entire range of Kushlan food and cement mixers as well as any spares or accessories to customers in the UK, Europe, Middle East, Africa and Asia.

Image result for kushlan mixersImage result for kushlan mixersImage result for kushlan mixers

2 thoughts on “Food Grade Mixer – Kushlan 450DD UK”

    1. Raptor Supplies Procurement

      Hello Sam,

      Yes, we do ship to Australia and all other countries across the globe.
      It would be great if you could visit our e-commerce site and choose from a wide range of offerings.
      We offer Express Shipping & 24 X 7 Customer Support!!
      Feel free to reach us at +44 203 287 5224 (Phone), +447786311597 (WhatsApp) or sales@raptorsupplies.com (email).

Leave a Comment

Your email address will not be published. Required fields are marked *