Semiconductor fuse block systems accommodate fuses to protect diodes, thyristors, triacs and other solid-state power semiconductor devices from overcurrent. Ferraz Shawmut / Mersen manufactures semiconductor fuse blocks with modular mounting style that allows user preference of wire termination. The RoHS-compliant 1SC Series fuse blocks feature stud-type & integral box connectors for wiring flexibility and to also provide high-heat dissipation rates. Although these fuse blocks come in pairs, they need to be ordered as two single items to suit one fuse.
1SC375 is a stud-type fuse block with a compact footprint and is therefore suitable for any direction installation. Some other product features are
- screw-mount facility for adjusting to various fuse lengths
- thermoplastic construction with rugged phenolic insulators
- UL-listed AC & DC voltage: 1000 V
- short-circuit current rating (SCCR): 200 kA
- ampere rating: 800A
- max fuse rating: 800A
Raptor Supplies offers the entire catalogue of Ferraz Shawmut & Mersen to customers located in the UK, Europe, Middle East & Asia! Customers can shop from more than 650,000 MRO products and industrial supplies on our website. We can also source replacement parts and products not available on our website. Get prompt responses on our 24 x 7 chat support. You can also contact us through WhatsApp, phone or email for any product queries.