Bison Motor 011-190-0702
Bison’s 100 Series Parallel Shaft DC Gearmotors are ideal for applications that require speed regulation and torque control. These permanent magnet DC motors have 746 Watts or less rated power output, 1st-stage helical steel gearing and precision-machined die-cast aluminium housing. They are offered in the speed and torque range of 1.3 – 359 RPM and 8-100 in-lb, respectively, …