Aashish Kumar G

Macromatic TD-70222 Time Delay Relay

Macromatic TD-7 Series time delay relays are ideal for controlling events based on time. Using these high-performance Macromatic relays, you can select any time delay between 50 ms and 999 hours. The programming is done using pushbutton thumbwheels to choose any of the built-in time ranges. Macromatic TD-70222 is a single-function time delay relay featuring …

Macromatic TD-70222 Time Delay Relay Read More »

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp

Marathon EQF56T17D2104FP is a 3-phase, 1/3 hp self-cooled motor ideal for use in exhaust fans, direct and belt drive air handlers, and commercial fans and blowers. Product features: Heavy gauge steel DP enclosure Ball Bearings CE-approved & CSA-certified Supports reversible rotation Single speed Automatic overload protection Resilient base mounting Service factor: 1.3 Raptor Supplies is …

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp Read More »

Allen Bradley 1606-XLS240E Power Supply

The high-performance, ultra-slim Allen Bradley Bulletin 1606-XLS240E power supply is designed to meet most single- and three-phase application requirements, and accept a broad range of both AC & DC input voltages. It has built-in buffer modules to provide a short boost function, buffer load currents during faults, and to switch events. This cULus and cURus …

Allen Bradley 1606-XLS240E Power Supply Read More »

Norgren 20AG-X8G/PH100 Pressure Regulator

Ported pressure regulator suitable for general-purpose and high-flow pneumatic applications. Features include: Port size: G1 Zinc alloy body Large diaphragm for quick and accurate response to changing line pressure and flow demands Balanced valve to reduce effects of variations in inlet pressure on outlet pressure Shock and vibration tested to EN 61373, Category 1, Class …

Norgren 20AG-X8G/PH100 Pressure Regulator Read More »