Food Grade Mixer – Kushlan 450DD UK

Need to mix coffee, tea, or flour ingredients? Kushlan offers an affordable / easy to use food grade drum mixer for both DIY and commercial use. Kushlan Products’ durable food grade mixers are sold in either FDA-approved polyethylene 450DD or stainless steel 550SS drum models. Products have high-quality construction to ensure a consistent and homogenised mix. …

Food Grade Mixer – Kushlan 450DD UK Read More »

Macromatic TD-70222 Time Delay Relay

Macromatic TD-7 Series time delay relays are ideal for controlling events based on time. Using these high-performance Macromatic relays, you can select any time delay between 50 ms and 999 hours. The programming is done using pushbutton thumbwheels to choose any of the built-in time ranges. Macromatic TD-70222 is a single-function time delay relay featuring …

Macromatic TD-70222 Time Delay Relay Read More »

Flojet NDP25/2 Centrifugal Pump

Flojet NDP25/2 is a magnetic-drive centrifugal pump suitable for continuous re-circulation of aggressive chemicals, chilled water, pure or precious liquids in X-ray, photographic and xerography equipment. Mechanical isolation of the pump against the motor eliminates the chance of damage due to hazardous chemicals passing through the pump. This Flojet centrifugal pump is inherently free of …

Flojet NDP25/2 Centrifugal Pump Read More »

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp

Marathon EQF56T17D2104FP is a 3-phase, 1/3 hp self-cooled motor ideal for use in exhaust fans, direct and belt drive air handlers, and commercial fans and blowers. Product features: Heavy gauge steel DP enclosure Ball Bearings CE-approved & CSA-certified Supports reversible rotation Single speed Automatic overload protection Resilient base mounting Service factor: 1.3 Raptor Supplies is …

Marathon Motors EQF56T17D2104FP Self-cooled Motor, 1/3 hp Read More »

Ferraz Shawmut 1SC375 Semiconductor Fuse Block

Semiconductor fuse block systems accommodate fuses to protect diodes, thyristors, triacs and other solid-state power semiconductor devices from overcurrent. Ferraz Shawmut / Mersen manufactures semiconductor fuse blocks with modular mounting style that allows user preference of wire termination. The RoHS-compliant 1SC Series fuse blocks feature stud-type & integral box connectors for wiring flexibility and to also provide …

Ferraz Shawmut 1SC375 Semiconductor Fuse Block Read More »

Bison Motor 011-190-0702

Bison’s 100 Series Parallel Shaft DC Gearmotors are ideal for applications that require speed regulation and torque control. These permanent magnet DC motors have 746 Watts or less rated power output, 1st-stage helical steel gearing and precision-machined die-cast aluminium housing. They are offered in the speed and torque range of 1.3 – 359 RPM and 8-100 in-lb, respectively, …

Bison Motor 011-190-0702 Read More »

Baldor-Reliance 37J908S518G1 Super-E Electric Motor

The Super-E general purpose AC motors from Baldor-Reliance are offered in single- and three-phase open and enclosed constructions for a wide range of applications. The motors offer NEMA Premium efficiency and are designed to be inverter ready with variable torque speed ranges. Baldor 37J908S518G1 general-purpose three-phase enclosed motor can be mounted in any position and …

Baldor-Reliance 37J908S518G1 Super-E Electric Motor Read More »

Allen Bradley 1606-XLS240E Power Supply

The high-performance, ultra-slim Allen Bradley Bulletin 1606-XLS240E power supply is designed to meet most single- and three-phase application requirements, and accept a broad range of both AC & DC input voltages. It has built-in buffer modules to provide a short boost function, buffer load currents during faults, and to switch events. This cULus and cURus …

Allen Bradley 1606-XLS240E Power Supply Read More »

Siemens TP900 Comfort Panel

Siemens comfort panels provide automated control solutions for HMI (Human–Machine Interface) applications. Their high-end visual experience delivers wide viewing angles up to 170 degrees to enable optimal readability. The PROFIenergy technology of these panels actively controls the current consumption of all the automated components by disconnecting individual loads or the entire production unit, when not …

Siemens TP900 Comfort Panel Read More »

Norgren 20AG-X8G/PH100 Pressure Regulator

Ported pressure regulator suitable for general-purpose and high-flow pneumatic applications. Features include: Port size: G1 Zinc alloy body Large diaphragm for quick and accurate response to changing line pressure and flow demands Balanced valve to reduce effects of variations in inlet pressure on outlet pressure Shock and vibration tested to EN 61373, Category 1, Class …

Norgren 20AG-X8G/PH100 Pressure Regulator Read More »